Menu Search
Search
EATON #FWC3063JVWA0601

Cutler-Hammer® Molded Case Circuit Breaker, 690 VAC 50/60Hz, 63 A, 3P

SKU # 78211603224 Manufacturer Series: Series C
Type: Adjustable Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690 VAC 50/60Hz
Number of Poles: 3P
Amps: 63A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 35 kA IR
Dimensions WxHxD: WxHxD: 105 x 152.4 x 86mm
Frame Type: F-Frame, Type FWC