Menu Search
Search
EATON #LW2630

Cutler-Hammer Molded Case Circuit Breaker, 690 VAC, 250 VDC, 630 A, 2P

SKU # 78211665410 Manufacturer Series: Series C
Type: Adjustable Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690 VAC, 250 VDC
Number of Poles: 2
Amps: 630 A
kA IR 480V AC: 45 kA IR at 415 VAC
Terminals: Line and Load Lug
Frame Type: L-Frame, Type LW

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal