Menu Search
Search
EATON #FWF4160L

Cutler-Hammer Molded Case Circuit Breaker, 690 VAC, 160 A, 4P

SKU # 78667927594 Manufacturer Series: Series C
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690 VAC
Number of Poles: 4
Amps: 160 A
kA IR 480V AC: 40 kA IR at 415 VAC
Terminals: Line and Load Lug
Dimensions WxHxD: WxHxD: 5.5 x 6 x 3.38 in.
Frame Type: F-Frame, Type FWF

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal