Menu Search
Search
EATON #EGE3090FFGV

Molded Case Circuit Breaker, 600Y/347 VAC, 90 A, 3P

SKU # 78211614728 Manufacturer Series: Series G
Type: Fixed Thermal Magnetic Circuit Breaker
Voltage Maximum: 600Y/347 VAC
Number of Poles: 3P
Amps: 90 A
kA IR 240V AC: 35 kA IR
kA IR 480V AC: 25 kA IR
kA IR 600V AC: 18 kA IR at 600Y
Terminals: Line and Load
Dimensions WxHxD: WxHxD: 3 x 5.5 x 2.99 in.
Frame Type: EG-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requiremen