Menu Search
Search
EATON #EGB7063AFGV

Molded Case Circuit Breaker, 600Y/347 VAC, 63 A, 4P

SKU # 78211614940 Manufacturer Series: Series G
Type: Fixed Thermal Magnetic Circuit Breaker
Voltage Maximum: 600Y/347 VAC
Number of Poles: 4
Amps: 63 A
kA IR 240V AC: 25 kA IR
kA IR 480V AC: 18 kA IR
Terminals: Line and Load
Dimensions WxHxD: WxHxD: 4 x 5.5 x 2.99 in.
Frame Type: EG-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requiremen