Menu Search
Search
EATON #EGS7100AFGV

Cutler-Hammer® Molded Case Circuit Breaker, 600Y/347 VAC 50/60Hz, 100 A

SKU # 78211614960 Manufacturer Series: Series G
Type: Adjustable Thermal/Fixed Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600Y/347 VAC 50/60Hz
Number of Poles: 4P
Amps: 100 A
kA IR 240V AC: 85 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 22 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 4 x 5.5 x 2.99 in.
Frame Type: EG-Frame, Type EGS

The Eaton series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high speed blow open action, resulting in superior circuit breaker performance. This globally rated platform of