Menu Search
Search
EATON #NGS308035E

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC, 800 A, 3 P

SKU # 78668537934 Manufacturer Series: Series G
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 85 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 8-1/4 x 16 x 5-1/2 in.
Frame Type: NG-Frame

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, "a device for closing and interrupting a circuit between separable contacts under both normal and abnormal