Menu Search
Search
EATON #HND4800T33W

Cutler-Hammer Molded Case Circuit Breaker, 600 VAC 50/60Hz, 800 A, 4P

SKU # 78667926488 Manufacturer Series: Series C
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz
Number of Poles: 4
Amps: 800 A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
Terminals: Without Line and Load Lug
Dimensions WxHxD: WxHxD: 5.5 x 16 x 11.13 in.
Frame Type: N-Frame, Type HND

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal