Menu Search
Search
EATON #NGU308039ZGE

Molded Case Circuit Breaker, 600 VAC 50/60Hz, 800 A, 3P

SKU # 78668593934 Manufacturer Series: Series G
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz
Number of Poles: 3
Amps: 800A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 150 kA IR
kA IR 600V AC: 65 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 8-1/4 x 16 x 5-1/2 in.
Frame Type: NG-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15 to 2500 A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.