Menu Search
Search
EATON #GLH940033M

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 4P

SKU # 78211695410 Manufacturer Series: Series G
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 4P
Amps: 400A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
KA IR VDC: 42 kA IR at 250 VDC
Terminals: Metric Line and Load End Cap
Dimensions WxHxD: WxHxD: 5.48 x 10.13 x 4.09 in.
Frame Type: LG-Frame, Type GLH

The Eaton series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high speed blow open action, resulting in superior circuit breaker performance. This globally rated platform of