Menu Search
Search
EATON #GJH4125FAM

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 4P

SKU # 78211690170 Manufacturer Series: Series G

Compare

Maximum number of products selected.
Type: Fixed Thermal/Adjustable Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 4
Amps: 125A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 70 kA IR at 415 VAC, 65 kA IR at 480 VAC
kA IR 600V AC: 25 kA IR
KA IR VDC: 22 kA IR at 250 VDC
Terminals: Metric Line and Load End Cap
Dimensions WxHxD: WxHxD: 5.34 x 7 x 3.57 in.
Frame Type: JG-Frame, Type GJH

The Eaton series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high speed blow open action, resulting in superior circuit breaker performance. This globally rated platform of