Menu Search
Search
EATON #LDC3600A06S02

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 3P

SKU # 78211698036 Manufacturer Series: Series C
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 50 kA IR
KA IR VDC: 30 kA IR at 250 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 8.25 x 10.75 x 4.06 in.
Frame Type: L-Frame, Type LDC

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal