Menu Search
Search
EATON #LD3500M01

Cutler-Hammer Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 3P

SKU # 78667920950 Manufacturer Series: Series C
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 3
Amps: 500 A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 22 kA IR at 250 VDC
Terminals: Line and Load Lug
Dimensions WxHxD: WxHxD: 8.25 x 10.75 x 4.06 in.
Frame Type: L-Frame, Type LD

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal