Menu Search
Search
EATON #FDB3020Y

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 20 A

SKU # 78667911702 Manufacturer Series: Series C
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 3P
Amps: 20A
kA IR 240V AC: 18 kA IR
kA IR 480V AC: 14 kA IR
kA IR 600V AC: 14 kA IR
KA IR VDC: 10 kA IR at 250 VDC
Terminals: Line Lug
Dimensions WxHxD: WxHxD: 4.13 x 6 x 3.38 in.
Frame Type: F-Frame, Type FDB

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, "a device for closing and interrupting a circuit between separable contacts under both normal and abnormal