Menu Search
Search
EATON #GRH316T32WP09

Cutler-Hammer Molded Case Circuit Breaker, 600 VAC 50/60Hz, 1600 A, 3P

SKU # 78211690944 Manufacturer Series: Series G
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz
Number of Poles: 3
Amps: 1600 A
kA IR 480V AC: 70 kA IR at 415 VAC
Terminals: Without Line and Load Lug
Frame Type: RG-Frame, Type GRH

The Eaton series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high speed blow open action, resulting in superior circuit breaker performance. This globally rated platform of