Menu Search
Search
EATON #NGH712532M

Molded Case Circuit Breaker, 600 VAC 50/60Hz, 1250 A, 4P

SKU # 78668584554 Manufacturer Series: Series G
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz
Number of Poles: 4
Amps: 1250 A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 11.13 x 16 x 5.5 in.
Frame Type: NG-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15 to 2500 A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.