Menu Search
Search
EATON #LGE760032G

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 125/250 VDC

SKU # 78211699425 Manufacturer Series: Series G
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 125/250 VDC
Number of Poles: 4P
Amps: 600A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 18 kA IR
KA IR VDC: 22 kA IR at 125/250 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 7.22 x 10.13 x 4.09 in.
Frame Type: LG-Frame, Type LGE

The Eaton series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high speed blow open action, resulting in superior circuit breaker performance. This globally rated platform of