Due to scheduled site maintenance, some functionality may not be available on saturday and sunday (i.e) 20th July and 21st July from 9:00 EST to 13:00 EST. To avoid losing your work, please save your progress frequently.

Menu Search
Search
EATON #CHND312T33WP02X04

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 1200 A, 3P

SKU # 78211697441 Manufacturer Series: Series C
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz
Number of Poles: 3P
Amps: 1200A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
Terminals: Without Line and Load Lug
Dimensions WxHxD: WxHxD: 8-1/4 x 16 x 5-1/2 in.
Frame Type: N-Frame, Type CHND

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal