Menu Search
Search
EATON #NGC3100T35WP21

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 1000 A, 3 P

SKU # 78211619721 Manufacturer Series: Series G

Compare

Maximum number of products selected.
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz
Number of Poles: 3
Amps: 1000A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 65 kA IR
Terminals: Without Line and Load Lug
Dimensions WxHxD: WxHxD: 8-1/4 x 16 x 5-1/2 in.
Frame Type: NG-Frame, Type NGC

The Eaton Series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high speed blow open action, resulting in superior circuit breaker performance. This globally rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15 to 2500 A with voltages up to 690 VAC.