Menu Search
Search
EATON #HJD3200VCH08

Molded Case Circuit Breaker, 600 VAC/250 VDC, 200 A, 3P

SKU # 78211616810 Manufacturer Series: Series C
Type: Fixed Thermal Magnetic Circuit Breaker
Voltage Maximum: 600 VAC/250 VDC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
Terminals: Line and Load
Dimensions WxHxD: WxHxD: 4.13 x 4.13 x 4.06 in.
Frame Type: J-Frame

EATON Series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American st