Menu Search
Search
EATON #EHD2030A06

Cutler-Hammer® Molded Case Circuit Breaker, 480 VAC 50/60Hz, 250 VDC, 30 A

SKU # 78667909629 Manufacturer Series: Series C
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480 VAC 50/60Hz, 250 VDC
Number of Poles: 2P
Amps: 30A
kA IR 240V AC: 18 kA IR
kA IR 480V AC: 14 kA IR
KA IR VDC: 10 kA IR at 250 VDC
Terminals: Load Lug
Dimensions WxHxD: WxHxD: 2-3/4 x 6 x 3-3/8 in.
Frame Type: F-Frame, Type EHD

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal