Menu Search
Search
EATON #FI2150

Cutler-Hammer® Molded Case Circuit Breaker, 480 VAC 50/60Hz, 150 A, 2P

SKU # 78667907908 Manufacturer Series: Series C
Type: Universal Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480 VAC 50/60Hz
Number of Poles: 2P
Amps: 150 A
kA IR 480V AC: 14 kA IR
Terminals: Metric Line and Load End Cap
Dimensions WxHxD: WxHxD: 3-1/2 x 3-1/2 x 7-1/2 in.
Frame Type: F-Frame, Type FI

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal