Menu Search
Search
EATON #GEB1100FFG

Cutler-Hammer® Molded Case Circuit Breaker, 480 VAC 50/60Hz, 125 VDC, 1P

SKU # 78211697993 Manufacturer Series: Series G
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480 VAC 50/60Hz, 125 VDC
Number of Poles: 1P
Amps: 100A
kA IR 240V AC: 25 kA IR
kA IR 480V AC: 18 kA IR
KA IR VDC: 10 kA IR at 125 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 1 x 5.5 x 2.99 in.
Frame Type: EG-Frame, Type GEB

The Eaton series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high speed blow open action, resulting in superior circuit breaker performance. This globally rated platform of