Menu Search
Search
EATON #PDD22G0200TFFJ

Molded Case Circuit Breaker, 240 VAC, 200 A, 2 P

SKU # 78667995051 Manufacturer Series: Series PD
RoHS Compliant
Type: Fixed Thermal Magnetic Power Defense Molded Case Circuit Breaker
Voltage Maximum: 240 VAC
Number of Poles: 2P
Amps: 200A
kA IR 240V AC: 65 kA IR
KA IR VDC: 10 kA IR at 125/250 VDC
Terminals: Line and Load
Dimensions WxHxD: WxHxD: 2-3/4 x 6 x 3-1/2 in.
Frame Type: Size 2

Frame size 2 covers a range of 15 A through 225 A with a complete offering of trip units, including PXR electronic trip units and fixed thermal magnetic trip units.