Menu Search
Search
EATON #ED3060

Molded Case Circuit Breaker, 240 VAC/125 VDC, 60 A, 3 P

SKU # 78211634902 Manufacturer Series: Series C
Country of Origin: Dominican Republic - Subject to change
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240 VAC/125 VDC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 65 kA IR
KA IR VDC: 10 kA IR at 125 VDC
Terminals: Load Side
Dimensions WxHxD: WxHxD: 4.13 x 6 x 3.38 in.
Frame Type: F-Frame