Menu Search
Search
EATON #JGEDC3070FAG

Circuit Breaker, Thermal Magnetic; 600V DC; 3P; 70A

SKU # 78668549420 Manufacturer Series: Series G
View more versions of this product
Amps: 70A
Type: Thermal Magnetic Molded Case Circuit Breaker
KA IR VDC: 35
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x7.00x3.57 in. (105x178x91 mm)
Frame Type: JG-Frame
Voltage Maximum: 600V DC
Number of Poles: 3P

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Additional Info: Trip Unit: Fixed Thermal, Adjustable Magnetic, 80 Percent Rated Circuit Breaker