Menu Search
Search
EATON #JGH4160AAG

Circuit Breaker, Thermal Magnetic; 600V AC; 4P; 160A

SKU # 78211488929 Manufacturer Series: JGH

Compare

Maximum number of products selected.
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 600V AC
Number of Poles: 4P
Amps: 160A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.34x7.00x3.57 in (136x178x91 mm)
Frame Type: J250-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip. Magnetic Range: 800-1600A