The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search

EATON

Circuit Breaker, Thermal Magnetic; 600V AC; 3P

(9 Product Options) Manufacturer Series: Series G
  • Type: Thermal Magnetic Molded Case Circuit Breaker
  • Voltage Maximum: 600V AC
  • Number of Poles: 3P
  • kA IR 240V AC: 200
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 200
kA IR 480V AC: 200
kA IR 600V AC: 50
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x7.00x3.57 in. (105x178x91 mm)
Frame Type: JG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.