Menu Search
Search
EATON #KPS3400KL

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 400A

SKU # 78668562728
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
kA IR 600V AC: 65
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.49x10.12x4.31 in. (140x257x110 mm)
Frame Type: KP-Frame

Additional Info: Definite Purpose Circuit Breaker