Menu Search
Search
EATON #FD2040L

Circuit Breaker, Thermal Magnetic; 600V AC; 2P; 40A

SKU # 78667985066 Manufacturer Series: Series C
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 40A
kA IR 240V AC: 65
kA IR 480V AC: 35
KA IR VDC: 10
Terminals: Line and Load
Dimensions WxHxD: 2.75x6.00x3.38 in (70.0x152.4x86.0 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.