Menu Search
Search
EATON #KW4315V

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 4P; 315A

SKU # 78668538975 Manufacturer Series: Series C

Compare

Maximum number of products selected.
View more versions of this product
Amps: 315A
Type: Adjustable Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 4P
Frame Type: K-Frame

Additional Info: Interrupt Rating: 45 kAIC at 415V, Calibration: 50 deg C, Class: World