Menu Search
Search
EATON #KDB2150

Circuit Breaker, Thermal Magnetic; 600V AC/250 VDC; 2P; 150A

SKU # 78667934922 Manufacturer Series: C
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250 VDC
Number of Poles: 2P
Amps: 150A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in.
Frame Type: K-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable