Menu Search
Search
EATON #EHD1015L

Circuit Breaker, Thermal Magnetic; 277V AC; 1P; 15A

SKU # 78667915660 Manufacturer Series: EHD
Amps: 15A
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
kA IR 277V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame