Due to scheduled site maintenance, some functionality may not be available on saturday and sunday (i.e) 20th July and 21st July from 9:00 EST to 13:00 EST. To avoid losing your work, please save your progress frequently.

Menu Search
Search
EATON #FG3070S01

Circuit Breaker, Molded Case; 600V: 3P; 70A: kA IR 480V: 14kA

SKU # 78211689565
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V
Number of Poles: 3P
Amps: 70A
kA IR 480V AC: 14kA
Frame Type: FG

Suitable for reverse feed applications. Feed-thru connection. Fixed magnetic pickup range. Complete with left-pole mounted 12-24VAC/DC, 50/60Hz rear mount shunt trip. Long-Time and Instantaneous trip functions. Line and load side lug terminals.