Due to scheduled site maintenance, some functionality may not be available on saturday and sunday (i.e) 20th July and 21st July from 9:00 EST to 13:00 EST. To avoid losing your work, please save your progress frequently.

Menu Search
Search
EATON #PDG23M0050VFFL

Circuit Breaker, Molded Case; 50C Cal; Size 2; 600V; 3P; 50A

SKU # 78668926983 Manufacturer Series: Power Defense
RoHS Compliant
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V
Number of Poles: 3P
Amps: 50A
kA IR 600V AC: 25 KAIC
Terminals: Standard Terminals Load Only
Dimensions WxHxD: 104.6 x 152.4 x 88.9mm
Frame Type: Size 2

Additional Info: 50C calibration. Certification: UL/CSA/CCC/IEC.