Menu Search
Search
EATON #GHB3090I

Circuit Breaker, Molded Case; 480V AC/125V DC; 3P; 90A

SKU # 78211431239 Manufacturer Series: Series C
Amps: 90A
Dimensions WxHxD: 2.87x3.00x4.00 in.
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 3P
Frame Type: G-Frame

Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Used With: Distribution Panels 480Y/277V (Three-phase, Four-wire)