Menu Search
Search
EATON #HND3800T52WZGP

Circuit Breaker, Molded Case; 3P; 100 kA IR at 240V AC; 800A

SKU # 78211353097 Manufacturer Series: Series C
Amps: 800A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
Dimensions WxHxD: 8.25x16.00x5.50 in. (210x106x140 mm)
Frame Type: N-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSI with Interchangeable, Zone Selective Interlock and Powernet, Without Terminals