Menu Search
Search
EATON #CC3225SR01

Circuit Breaker, Molded Case; 240V AC; 10 kA IR at 240V AC; 225A

SKU # 78211342056 Manufacturer Series: CC
View more versions of this product
Amps: 225A
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Frame Type: Type CC

Additional Info: Shunt Trip: 120V AC