Menu Search
Search
EATON #FPH3045W

Circuit Breaker, Magnetic Molded Case; 600V AC; 3P; 45A

SKU # 78668555422 Manufacturer Series: FPH

Compare

Maximum number of products selected.
View more versions of this product
Amps: 45A
Type: Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
Terminals: Without Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: FP-Frame

Eaton Definite Purpose molded case circuit breakers are available in three-pole configurations and are designed to meet the specific requirements of HVAC/R and pumping applications.

Additional Info: Trip Unit: Thermal Magnetic