Menu Search
Search
EATON #FWF1016VL

Circuit Breaker, Fixed Thermal Magnetic; 240V AC; 1P; 16A

SKU # 78668538835 Manufacturer Series: Series C
Amps: 16A
Type: Fixed Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 1P
kA IR 240V AC: 40
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.38x6.00x3.88 in.
Frame Type: F-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable