Menu Search
Search
EATON #CLDB3600FT35W

Circuit Breaker, Electronic; 600V AC; 3P; 600A

SKU # 78211396533 Manufacturer Series: Series C
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
Terminals: Without Lugs
Dimensions WxHxD: 10.50x13.00x7.50 in.
Frame Type: L-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: 310 Plus Electronic LSG Interchangeable Trip