Menu Search
Search
EATON #JGS4080AAG

Circuit Breaker, Adjustable Thermal Magnetic; 600V AC; 4P; 80A

SKU # 78211488910 Manufacturer Series: Series G
Type: Adjustable Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 4P
Amps: 80A
kA IR 240V AC: 85
kA IR 480V AC: 35
kA IR 600V AC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.34x7.00x3.57 in. (136x178x91 mm)
Frame Type: JG-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.

Additional Info: 80 Percent Rated Circuit Breaker