Menu Search
Search
ABB #T5HQ400BW

Circuit Breaker, Electronic; 600V AC; 3P; 400A

SKU # 05755825027 Manufacturer Series: Tmax
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 150
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 35
Dimensions WxHxD: 5.51x8.07x4.07 in.
Frame Type: T5-400A

Additional Info: Breaker: T5H, Trip Unit: PR221 LS/I, Standard: UL Rating