Menu Search
Search
EATON #FG3125WA12D05S03Z05

Circuit Breaker, Engine Generator; 600V AC; 3P; 125A

SKU # 78668546547 Manufacturer Series: FG

Compare

Maximum number of products selected.
View more versions of this product
Continuous Amps: 125
Generator Rating 240V AC: 36 kW
Generator Rating 480V AC: 72 kW
Generator Rating 600V AC: 90 kW
Type: Engine Generator Breaker
Trip: Standard Thermal, Fixed Magnetic
Voltage Max: 600V AC
Poles: 3P
Magnetic Pickup Range: Fixed
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
Dimensions: 5 x 7 x 5 in. (127 x 178 x 127mm)
Options: Shunt Trip 12-24V AC/DC Left Pigtail Opposite Side

Eaton engine generator molded case circuit breakers are designed specifically for application on diesel engine powered standby generators where high interrupting circuit breakers are not required. Special low magnetic pickup range. The standard thermal trip unit provides overload protection for conductors per the national electrical code. The low magnetic pickup range is approximately two to five times the continuous rating and provides closer low level short circuit protection when applied on generators that have very low short circuit capacity. This combination allows the user to customize the breaker to the generator output.

Additional Info: Ratings: kW Ratings Based on 3-phase Generators at 80 Percent Power Factor, Auxiliary Switch: 2A-2B Right Pigtail Same Side