Menu Search
Search
SIEMENS #HHLD63F600

Sentron Molded Case Circuit Breaker Frame, 600 VAC, 3P, 600A

SKU # 78364325770
RoHS Compliant
Type: Thermal Magnetic Molded Case Circuit Breaker Frame
Voltage Maximum: 600 VAC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 50 kA IR
Terminals: Line and Load Lugs
Size: 7.5 x 11 x 4 in. (190.5 x 279.4 x 101.6mm)
Breaker Frame Model: LD-Frame