Menu Search
Search
EATON #NDC312T33W

Frame, Circuit Breaker; N-Frame; 600V AC; 1200A

SKU # 78667916600
Type: Electronic w/RMS310 Trip
Voltage Maximum: 600V AC
Number of Poles: 3
Amps: 1200A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 50
Terminals: None
Size: 8.25 x 16 x 5.5 in. (210 x 407 x 140mm)
Breaker Frame Model: N-Frame