Menu Search
Search
EATON #LGSDC3630NN

Frame, Circuit Breaker; LG-Frame; 630V DC; 630A

SKU # 78668547945 Manufacturer Series: Series G
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 630V DC
Number of Poles: 3
Amps: 630A
kA IR 600V AC: 50
Terminals: Bolt-On
Size: 5.48 x 10.13 x 4.09 in.
Breaker Frame Model: LG-Frame

Additional Info: Frame Only