Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Circuit Breakers
Breakers Large Frame
Circuit Breaker Frames
#LGEDC3630NN
EATON
#LGEDC3630NN
Frame, Circuit Breaker; LG-Frame; 600V DC; 630A
SKU
#
78668547944
Manufacturer Series:
Series G
Add to List
Add to Quote
Specifications
Type:
Thermal Magnetic Breaker Frame
Voltage Maximum:
600V DC
Number of Poles:
3
Amps:
630A
kA IR 600V AC:
35
Terminals:
Bolt-On
Size:
5.48 x 10.13 x 4.09 in.
Breaker Frame Model:
LG-Frame
Description
Additional Info: Frame Only