Menu Search
Search
EATON #LGX4630NN

Frame, Circuit Breaker; LG-Frame; 600V AC; 630A

SKU # 78668518319 Manufacturer Series: Series G
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 4P
Amps: 630A
kA IR 240V AC: 200
kA IR 480V AC: 150
kA IR 600V AC: 65
Terminals: Bolt-On
Size: 7.22 x 10.13 x 4.09 in.
Breaker Frame Model: LG-Frame

Additional Info: Frame Only, Interrupt Rating: 200 kA at 415V AC, Neutral 0 Percent Protected