Menu Search
Search
SIEMENS #U08FD60

Undervoltage Release, 600 VAC, Wire Lead, Left/Right Pole

SKU # 78364321249 Manufacturer Series: Sentron
RoHS Compliant
Mechanism Type: Undervoltage Release
Volts AC: 600 VAC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: FD, FFC, FFF 250A Frame Molded Case Circuit Breakers